0 items

Kohler Groove® Teak Wood Drain Cover

K933

Length

Starting at $145.16
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For use with the Kohler® K-9948 or Kohler® K-9949 Groove® acrylic shower base
  • High-grade teak wood
  • Material: Teak wood

SPECIFICATIONS

Brand Model Compatibility
K-9948 and K-9949 Groove® Acrylic Shower Bases
CARB OTC LEED Compliant
No
Collection
Groove®
Color Finish
Teak
GSA Approved
No
Height
4-3/4 in
IAPMO Listed
No
Length
32 in
Material
Wood
NSF Certified
No
Width
5-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday