18 in. Towel Bar in Matte Black
Tempered™ 18 in. Towel Bar in Matte Black
Frequently Purchased Together
Product Details
- KOHLER finishes resist corrosion and tarnish
- Coordinates with other products in the tempered collection
- Premium metal construction for durability
- Lifetime Limited Warranty
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Tempered™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3 in
- Height:
- 2-1/16 in
- IAPMO Listed -:
- No
- Length:
- 18 in
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3 in
- Width:
- 20-1/16 in