24 in. Towel Bar in Polished Chrome
Tempered™ 24 in. Towel Bar in Polished Chrome
Frequently Purchased Together
Product Details
- KOHLER finishes resist corrosion and tarnish
- Coordinates with other products in the tempered collection
- Premium metal construction for durability
- Lifetime Limited Warranty
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Tempered™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3 in
- Hardware Included:
- Yes
- Height:
- 2-1/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Metal
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3 in
- Width:
- 26-1/16 in