24 in. Towel Bar in Vibrant Brushed Nickel

You last purchased this on
 
KOHLER

Tempered™ 24 in. Towel Bar in Vibrant Brushed Nickel

  • Fast #
  • Part #K21953-BN
  • Item #7655001
  • Manufacturer Part #21953-BN
3.1 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Tempered™ 24 in. Towel Bar in Vibrant Brushed Nickel

This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • KOHLER finishes resist corrosion and tarnish
  • Coordinates with other products in the tempered collection
  • Premium metal construction for durability
  • Lifetime Limited Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Tempered™
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Depth:
3 in
Hardware Included:
Yes
Height:
2-1/16 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Metal
Mount Type:
Wall
Number of Bars:
1
Projection:
3 in
Width:
26-1/16 in