One Handle Single Function Shower Faucet in Matte Black (Trim Only)

You last purchased this on
 
KOHLER

Tempered® One Handle Single Function Shower Faucet in Matte Black (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Tempered® One Handle Single Function Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #KTS22028-4-BL
  • Item #7654834
  • Manufacturer Part #TS22028-4-BL
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Provides temperature regulation and automatic anti-scald protection
  • Single handle controls both on/off activation and temperature setting
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
  • Coordinates with other products in the Tempered collection
  • Showerhead features MasterClean(TM)sprayface for easy cleaning
  • Includes shower arm with flange
  • Includes single-function 175 gpm (gallons per minute) showerhead
  • Includes faceplate with ADA-compliant metal lever handle
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Tempered®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
6-13/16 in
Faucet Mount:
Wall Mount
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
Height:
6-1/4 in
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Single Handle
Shower Arm Reach:
6-3/16 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes
Width:
6-1/4 in