Round Closed Towel Ring in Polished Chrome
Tempered™ Round Closed Towel Ring in Polished Chrome
Frequently Purchased Together
Product Details
- KOHLER finishes resist corrosion and tarnish
- Coordinates with other products in the tempered collection
- Premium metal construction for durability
- Lifetime Limited Warranty
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Tempered™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3 in
- Height:
- 7-1/2 in
- IAPMO Listed -:
- No
- Mount Type:
- Wall
- Projection:
- 3 in
- Ring Type:
- Closed
- Shape:
- Round
- Width:
- 6-7/8 in