Kohler Tempered™ Towel Ring

K21955

Color Finish

Starting at $30.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with other products in the tempered collection
  • KOHLER finishes resist corrosion and tarnish
  • Lifetime Limited Warranty
  • Premium metal construction for durability

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Tempered™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3 in
Height
7-1/2 in
IAPMO Listed
No
Projection
3 in
Width
6-7/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday