Single Handle Diverter Valve Trim in Vibrant® Polished Nickel
Tempered® Single Handle Diverter Valve Trim in Vibrant® Polished Nickel
Frequently Purchased Together
Product Details
- Includes faceplate with ADA-compliant metal lever handle
- When used with K-728 series MasterShower transfer valves, handle controls flow to two or three outlets individually or any two outlets at a time
- Single handle allows for simultaneous on/off activation and temperature setting
- 1.20-degree handle rotation with 2-outlet operation
- Coordinates with other products in the Tempered collection
- 360-degree handle rotation with 3-outlet operation
- When used with K-737 series MasterShower diverted valves, handle controls flow to two or three outlets individually (only one outlet at a time)
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Tempered®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Polished Nickel
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Valve Trim Type:
- Transfer & Diverter