Two Handle Centerset Bathroom Sink Faucet in Vibrant® Polished Nickel

You last purchased this on
 
KOHLER

Tempered™ Two Handle Centerset Bathroom Sink Faucet in Vibrant® Polished Nickel

  • Fast #
  • Part #K22021-4-SN
  • Item #7655019
  • Manufacturer Part #22021-4-SN
4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Tempered™ Two Handle Centerset Bathroom Sink Faucet in Vibrant® Polished Nickel

This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Two lever handles offer separate control of hot and cold water
  • KOHLER® ceramic disc valves exceed industry longevity standards, ensuring durable performance for life
  • Two-handle centerset faucet for 4" centers
  • Coordinates with other products in the Tempered collection
  • 1.2 gpm (gallons per minute) flow rate
  • Includes metal pop-up drain with 1-1/4" tailpiece
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Cartridge Type:
Ceramic Disc
Collection:
Tempered™
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Polished Nickel
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Height:
3-15/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Included:
Yes
Handle Material:
Acrylic
Handle Type:
Lever
Height:
8-1/8 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
5 in
Maximum Deck Thickness:
1-3/8 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Number of Pieces:
1 Piece
Origin:
Global
Spout Height:
4-3/16 in
Spout Reach:
5 in
Spout Type:
Fixed
Trim Only:
Yes
UL Listed:
No
WaterSense Labeled:
Yes
Width:
4 in