KOHLER

Tempered™ Two Handle Widespread Bathroom Sink Faucet in Vibrant Brushed Nickel

Part #K22020-4-BN  |  Manufacturer Part #22020-4-BN

Color/Finish:
Vibrant® Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Two-handle widespread faucet for 8" - 16" centers
  • Two lever handles offer separate control of hot and cold water
  • KOHLER® ceramic disc valves exceed industry longevity standards, ensuring durable performance for life
  • Includes metal pop-up drain with 1-1/4" tailpiece
  • 1.2 gpm (gallons per minute) flow rate
  • Coordinates with other products in the tempered collection

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

Bathroom Faucet Type: Widespread

CEC Compliant: For Sale in CA

Collection: Tempered™

Color Finish: Vibrant® Brushed Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Depth: 5-1/16 in

Faucet Mount: Deck Mount

Flow Rate: 1.2 gpm

Green: [Yes, WaterSense]

Handle Type: Lever

Height: 5-1/16 in

Lead Law Compliant: Yes

Number of Handles: Two Handle

Number of Holes: 3 Hole

Origin: Global

Type: K22020-4-BN

WaterSense Labeled: Yes

Width: 8 in

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: KOHLER Tempered™ Two Handle Widespread Bathroom Sink Faucet in Vibrant Brushed Nickel