Kohler Tercet® 60 x 35 in. Tub and Shower with Right Hand Drain

K1160-H

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Built-in heater
  • Center drain
  • Corner layout minimizes footprint without compromising bathing area
  • Hydromassage flow and direction can be controlled at each jet
  • Molded lumbar supports and armrests offer extra comfort while bathing
  • Single-speed whirlpool offers performance and value with 6 fully adjustable jets
  • Spacious design accommodates up to two bathers

SPECIFICATIONS

ADA Compliant
No
AMP
15
ASME Specifications
ASME A112.19.7
ASTM Specifications
ASTM E-162, ASTM E-662
CSA Certified
CSA B45.5
Capacity
96 gal
Collection
Tercet®
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Center
Height
21 in
Horsepower
1-1/4 hp
Installation Type
Built-in
Length
60 in
Material
Acrylic
Number Of Jets
6
UL Listed
Yes
Volts
120V
Width
60 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday