60 x 60 in. Whirlpool Corner Bathtub in White
Tercet® 60 x 60 in. Whirlpool Corner Bathtub in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hydromassage flow and direction can be controlled at each jet
- Corner layout minimizes footprint without compromising bathing area
- Single-speed whirlpool offers performance and value with 6 fully adjustable jets
- Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
- Center drain
- Molded lumbar supports and armrests offer extra comfort while bathing
- Spacious design accommodates up to two bathers
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Bathtub Shape:
- Corner
- Bathtub Type:
- Whirlpool
- Capacity:
- 96 gal
- Collection:
- Tercet®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Height:
- 21 in
- Horsepower:
- 1-1/4 hp
- Installation Type:
- Corner Mount
- Length:
- 60 in
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Jets:
- 6
- Number of Occupants:
- 2
- Size:
- 60 in x 60 in
- Volts:
- 120V
- Width:
- 60 in