60 x 60 in. Whirlpool Drop-In Bathtub with Center Drain in Biscuit

You last purchased this on
 
KOHLER

Tercet® 60 x 60 in. Whirlpool Drop-In Bathtub with Center Drain in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Tercet® 60 x 60 in. Whirlpool Drop-In Bathtub with Center Drain in Biscuit

  • Fast #
  • Part #K1160-H-96
  • Item #2270910
  • Manufacturer Part #1160-H-96
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Hydromassage flow and direction can be controlled at each jet
  • Built-in heater
  • Single-speed whirlpool offers performance and value with 6 fully adjustable jets
  • Molded lumbar supports and armrests offer extra comfort while bathing
  • Center drain
  • Spacious design accommodates up to two bathers
  • Corner layout minimizes footprint without compromising bathing area
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
ASME:
ASME A112.19.7
ASTM:
ASTM E-162, ASTM E-662
Bathtub Shape:
Corner
Bathtub Type:
Whirlpool
CSA Certified:
CSA B45.5
Capacity:
96 gal
Collection:
Tercet®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Drain Location:
Center
Height:
21 in
Horsepower:
1-1/4 hp
Installation Type:
Built-in
Material:
Plastic
Material Type:
Acrylic
Number of Jets:
6
Number of Occupants:
2
Overall Length:
60 in
Overall Width:
60 in
Size:
60 in x 60 in
UL Listed:
Yes
Volts:
120V