Kohler

Tercet® 60 x 60 in. Whirlpool Drop-In Bathtub with Center Drain in Biscuit

Part #K1160-HD-96  |  Manufacturer Part #1160-HD-96

Color/Finish:
Biscuit

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single-speed whirlpool offers performance and value with 6 fully adjustable jets
  • Hydromassage flow and direction can be controlled at each jet
  • Built-in heater
  • Corner layout minimizes footprint without compromising bathing area
  • Spacious design accommodates up to two bathers
  • Molded lumbar supports and armrests offer extra comfort while bathing
  • Multiple pump location options give you more choices for installation and access (see specification sheet for pump locations)
  • Center drain

Specifications

ADA Compliant: No

AMP: 15

ASME Specifications: ASME A112.19.7

ASTM Specifications: ASTM E-162, ASTM E-662

Bathtub Shape: Corner

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.10, CSA B45.5

Capacity: 96 gal

Collection: Tercet®

Color Finish: Biscuit

Color Finish Category: Neutrals

Cord Length: 26 ft

Drain Location: Center

Height: 21 in

IAPMO Listed: Yes

Installation Type: Built-in

Material: Acrylic

Number Of Jets: 6

Overall Length: 60 in

Overall Width: 60 in

Size: 60 in x 60 in

UL Listed: Yes

Volts: 120V

Watts: 1500