Single Handle Pressure Balancing Valve Trim in Polished Chrome
Components® Single Handle Pressure Balancing Valve Trim in Polished Chrome
Frequently Purchased Together
Product Details
- Single Handle Controls Both On/off Activation And Temperature Settings
- Provides Temperature Regulation And Automatic Anti-scald Protection
- Includes Faceplate And Lever Handle
- Kohler Finishes Resist Corrosion And Tarnishing
- Pressure-balancing Diaphragm Technology Maintains Outlet Temperature Within +/- 3 Degrees Fahrenheit During Water Pressure Fluctuations
- Premium Material Construction With Metal Handle Ensures Reliability And Durability
- Coordinates With Components Faucets, Accessories, And Showering Components To Complete Your Bathroom
- Supplied With Metal Industrial Handle
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Components®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Height:
- 6-3/8 in
- Escutcheon Width:
- 6-3/8 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Product Type:
- Valve Trim
- Style:
- Modern
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No