0 items

Kohler Stance® Thermostatic Valve Trim

KT14781-4

Color Finish

Starting at $307.34
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ergonomic lever handle is ADA compliant
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in
  • Trim requires valve to complete

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Stance®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
4 gpm
Handle Type
Ergonomic
Height
7 in
IAPMO Listed
No
Length
3-7/16 in
Material
Brass
Trim Only
Yes
Valve Type
Tub & Shower Thermostatic Valves
WaterSense Labeled
No
Width
6-5/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday