0 items

Kohler Tempered™ Thermostatic Valve Trim

KT22030-4

Color Finish

Starting at $225.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with other products in the tempered collection
  • Includes faceplate with ADA-compliant metal lever handle
  • Lifetime Limited Warranty
  • Single handle allows for simultaneous on/off activation and temperature setting

SPECIFICATIONS

ADA Compliant
No
Collection
Tempered™
Color Finish
Vibrant Brushed Nickel
Color Finish Category
Nickel Tones
Depth
4-3/16 in
Height
6-1/4 in
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
Trim Only
Yes
WaterSense Labeled
No
Width
6-1/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday