KOHLER

Thoreau® Drop-in Basin in White

Part #K2907-8-0  |  Manufacturer Part #2907-8-0

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Center faucet holes: 8"
  • Oval basin
  • No faucet holes

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: [CSA B45.2, CSA B651]

Center Size: 8 in

Collection: Thoreau®

Color Finish: White

Color Finish Category: Whites

Drain Location: Center

Drain Opening: 1-11/16 in

GSA Approved: No

IAPMO Listed: No

Length: 24 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 24 in x 18 in

Product Type: Basin

Shape: Oval

Sink Bowl Size: 19 in x 11 in x 4-3/4 in

Sink Depth: 8-5/8 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Enameled Cast Iron

Sink Size Range: 20 in - 25 in

WaterSense Labeled: No

Width: 18 in