KOHLER

Threaded Bonnet in Polished Chrome

Part #K1011061-CP  |  Manufacturer Part #1011061-CP

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Brand Model Compatibility: K-T14412 Wall-Mount Lavatory Faucet

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Part Type: Collar

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

WaterSense Labeled: No