Kohler

Threaded Ring for Kohler K-6268-C11 Karbon Deck-Mount Lavatory Faucet and K-6227-C11 Karbon Articulating Deck-Mount

Part #K1115286  |  Manufacturer Part #1115286

Brand Model Compatibility:

K-6268-C11 Karbon Deck-Mount Lavatory Faucet and K-6227-C11 Karbon Articulating Deck-Mount
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Brand Model Compatibility: K-6268-C11 Karbon Deck-Mount Lavatory Faucet and K-6227-C11 Karbon Articulating Deck-Mount

Faucet Part Type: Ring Thread

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

WaterSense Labeled: No