Kohler Tides® 3-Hole Oval Drop-In Lavatory Sink in Black N Tan

K2839-8-KA

Manufacturer Part #: 2839-8-KA

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Center faucet holes: 8"
  • Undulating oval basin
  • Overflow drain

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.2, CSA B651
Center Size
8 in
Collection
Tides®
Color Finish
Black 'n Tan
Color Finish Category
Blacks
Depth
9-5/16 in
Drain Location
Center
Drain Opening
1-5/8 in
GSA Approved
No
Height
9-5/16 in
IAPMO Listed
No
Installation Type
Drop-in
Length
20 in
Material
Cast Iron
Number Of Bowls
1
Number of Holes
3 Hole
Overall Sink Size
20 in x 17 in
Pedestal Only - FEI
No
Shape
Oval
Sink Bowl Size
18-1/16 in x 10-3/16 in x 7-1/2 in
Vessel Only - FEI
Yes
Width
17 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday