3-Hole Oval Drop-In Lavatory Sink in Sandbar
Tides® 3-Hole Oval Drop-In Lavatory Sink in Sandbar
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Undulating oval basin
- Overflow drain
- Center faucet holes: 8"
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2, CSA B651
- Collection:
- Tides®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Sandbar
- Drain Location:
- Center
- Drain Opening:
- 1-5/8 in
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- Height:
- 9-5/16 in
- IAPMO Listed -:
- No
- Length:
- 20 in
- Material:
- Cast Iron
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Shape:
- Oval
- Sink Bowl Size:
- 18-1/16 in x 10-3/16 in x 7-1/2 in
- Sink Depth:
- 9-5/16 in
- Sink Installation Type:
- Drop-in
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 20 in x 17 in
- Vessel Only:
- Yes
- Width:
- 17 in