Drop-in Basin in White

You last purchased this on
 
KOHLER

Tides® Drop-in Basin in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Tides® Drop-in Basin in White

  • Fast #
  • Part #K2839-8-0
  • Item #4125719
  • Manufacturer Part #2839-8-0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Undulating oval basin
  • Overflow drain
  • Center faucet holes: 8"
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.2, CSA B651
Collection:
Tides®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Drain Opening:
1-3/4 in
Faucet Center Size:
8 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
20 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Pedestal Only:
No
Product Type:
Basin
Shape:
Oval
Sink Bowl Size:
18-1/16 in x 10-3/16 in x 7-1/2 in
Sink Depth:
9-5/16 in
Sink Installation Type:
Self-rimming/Drop-in
Sink Material:
Enameled Cast Iron
Sink Size Range:
Less than 20 in
Sink Size, Overall:
20 in x 17 in
Vessel Only:
No
WaterSense Labeled:
No
Width:
17 in