Timpani® Dramatic Vessel Above-Counter Bathroom Sink in Satin

Part #K2277-S-NA  |  Item #1280630  |  Manufacturer Part #2277-S-NA

Material:

Stainless Steel
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Infuse dramatic style into your bath or powder room with Timpani
  • Stainless steel combined with a bowl shape amplifies the modern visual appeal
  • With a reflective mirrored surface, this vessel-style basin strikes a minimalist, spa-inspired note

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.3

CARB OTC LEED Compliant: No

CSA Certified: [CSA B651, CSA B45.4]

Collection: Timpani®

Color Finish: Biscuit

Color Finish Category: Neutrals

Drain Opening: 1-5/8 in

GSA Approved: No

Gauge: 18

IAPMO Listed: No

Material: Stainless Steel

Number Of Bowls: 1

Overall Sink Size: 19-1/4 in x 19-1/4 in x 5 in

Pedestal Only - FEI: No

Shape: Round

Sink Bowl Size: 15-3/4 in x 15-3/4 in x 4-1/2 in

Sink Installation Type: Above Counter

Sink Size Range: Less than 20 in

Vessel Only - FEI: Yes