33 x 22 in. Top Mount Double-Equal Bowl Kitchen Sink 4 Hole
Toccata™ 33 x 22 in. Top Mount Double-Equal Bowl Kitchen Sink 4 Hole
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Double equal bowls
- Depth: 8"
- Minimum base cabinet width 36"
- Includes installation hardware
- SilentShield® sound-absorption technology offers quieter performance
- Three faucet holes with one accessory hole to the right
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CSA Certified:
- CSA B45.4
- Collection:
- Toccata™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Center
- Drain Opening:
- 3-5/8 in
- Gauge (metal):
- 19 ga
- IAPMO Listed -:
- No
- Number of Bowls:
- 2
- Number of Holes:
- 4 Hole
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 14-3/16 in x 15-3/4 in x 8 in
- Sink Bowl Size, Right:
- 14-3/16 in x 15-3/4 in x 8 in
- Sink Depth:
- 8-3/16 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 33 in x 22 in
- Type:
- K3346-4-NA