33 x 22 in. 4 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink

You last purchased this on
 
KOHLER

Toccata™ 33 x 22 in. 4 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink

  • Fast #
  • Part #K4015-4-NA
  • Item #4529229
  • Manufacturer Part #4015-4-NA
4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Toccata™ 33 x 22 in. 4 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Double equal bowls
  • Depth: 6"
  • Minimum base cabinet width 36"
  • Includes installation hardware
  • SilentShield® sound-absorption technology offers quieter performance
  • Three faucet holes with one accessory hole to the right
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.3
Application:
Residential
CSA Certified:
CSA B45.4
Collection:
Toccata™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Center
Drain Opening:
3-5/8 in
Gauge (metal):
19 ga
IAPMO Listed -:
No
Number of Bowls:
2
Number of Holes:
4 Hole
Shape:
Rectangular
Sink Bowl Size, Left:
14-3/16 in x 15-3/4 in x 6 in
Sink Bowl Size, Right:
14-3/16 in x 15-3/4 in x 6 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 35 in
Sink Size, Overall:
33 in x 22 in