Kohler Toccata™ Hardwood Cutting Board Hardwood

K3294-NA

Material

Hardwood

$72.89

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Durable hardwood construction
  • Fits over the K-3206 ballad kitchen sink, K-6584 and K-6585 iron/tones kitchen sinks, K-3346 Toccata™ kitchen sink and K-3168, K-3171, K-3174, K-3177, K-3330, K-3331, K-3332, K-3350, K-3351, K-3352 and K-3353 Undertone® kitchen sinks
  • Provides a workstation for quick and easy food prepping
  • Rim channel collects liquids for easy cleanup

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
K-3206 Ballad and K-6584, K-6585 Iron/Tones®, K-3346 Toccata® and K-3168, K-3171, K-3174, K-3177, K-3330, K-3331, K-3332, K-3350, K-3351, K-3352 and K-3353 Undertone® Kitchen Sinks
CARB OTC LEED Compliant
No
Collection
Toccata™
Color Finish
Natural Wood
Color Finish Category
Browns
Height
1-1/4 in
IAPMO Listed
No
Length
12 in
Material
Hardwood
Width
17 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday