0 items

Kohler ClearFlo™ Toe Tap Bath Drain

K7259

Color Finish

Starting at $132.89
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Copper corrugated neck makes drain easy to install on any bath slope
  • For use with 14" to 20" baths, whirlpools and BubbleMassage™ air baths
  • Meets code for brass piping and tee in areas where brass is required
  • Provides easy fit-up on any bath slope through its copper corrugated neck
  • Toe-tap actuation means no internal linkages reducing potential clogging through the overflow

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1, ASME A112.18.2
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.2
Collection
ClearFlo™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Drain Opening
1-1/2 in
End Connection 1
OD
End Connections
OD
GSA Approved
No
Gauge
20
Height
18-1/2 in
IAPMO Listed
No
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday