0 items

Kohler San Souci® Toilet Tank with Left Hand Trip Lever Handle

K9176

Color Finish

Starting at $57.27
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For use with the Kohler® K-4007 San Souci® toilet
  • Kohler® finishes resist corrosion and tarnishing
  • Left-hand trip lever
  • Premium metal construction for durability

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
Brand Model Compatibility
K-4007 San Souci Toilet
CARB OTC LEED Compliant
No
Collection
San Souci®
Color Finish
Vibrant® Moderne Brushed Gold
Color Finish Category
Gold Tones
GSA Approved
No
Handle Material
Metal
Handle Type
Left Hand Trip Lever
Height
1-1/4 in
IAPMO Listed
No
Length
2-11/16 in
Material
Metal
Type
Trip Lever
WaterSense Labeled
No
Width
3/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday