0 items

Kohler Forte® Toilet Tissue Holder 9 5/8 in. Length

K11374

Color Finish

Starting at $42.59
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Completes Memoirs® Stately design solution with Kohler® faucets and fixtures
  • Coordinates with Forte® faucets with sculpted lever handles
  • Kohler® finishes resist corrosion and tarnishing
  • Material: Solid brass
  • Premium metal construction for durability
  • Tools and installation template included with accessories
  • Tools included for easy installation

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Forte®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-3/8 in
Height
2-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
9-5/8 in
Material
Metal
Width
9-5/8 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday