0 items

Kohler Alteo™ Toilet Tissue Holder

K37054

Color Finish

Starting at $23.21
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Alteo™
  • Premium metal construction ensures durability and reliability
  • Tools & installation template included

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Alteo™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-1/8 in
Height
2-1/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
8-3/8 in
Material
Metal

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday