0 items

Kohler Bancroft® Toilet Trip Lever

K9475

Color Finish

Starting at $44.27
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with other products in the Bancroft® collection
  • For use with the Bancroft® toilet
  • Kohler® finishes resist corrosion and tarnishing
  • Material: Solid brass

SPECIFICATIONS

ADA Compliant
Yes
BAA Compliant
No
Brand Model Compatibility
Bancroft® Toilet
CARB OTC LEED Compliant
No
Collection
Bancroft®
Color Finish
Vibrant® Brushed Nickel
Color Finish Category
Nickel Tones
GSA Approved
No
Handle Type
Trip Lever
Height
15/16 in
IAPMO Listed
No
Length
3-9/16 in
Material
Brass
WaterSense Labeled
No
Width
1-7/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday