2-5/32 x 2-5/32 in. Wall Mount Bath Spout in Polished Chrome
Toobi® 2-5/32 x 2-5/32 in. Wall Mount Bath Spout in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Material: Metal
- Kohler® finishes resist corrosion and tarnish
- Includes three color options for the bath spout outlet (white, green and black)
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Collection:
- Toobi®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Tub Spout
- Flow Rate:
- 2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-3/4 in
- Material:
- Metal
- NSF Certified:
- No
- Spout Type:
- Non-Diverter
- WaterSense Labeled:
- Yes
- Width:
- 16-3/4 in