2 gpm 1-Function Wall Mount Shower Trim Set with Push-Button Diverter and Single Lever Handle (Less Showerhead) in Vibrant® Brushed Nickel

You last purchased this on
 
KOHLER

Toobi® 2 gpm 1-Function Wall Mount Shower Trim Set with Push-Button Diverter and Single Lever Handle (Less Showerhead) in Vibrant® Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Toobi® 2 gpm 1-Function Wall Mount Shower Trim Set with Push-Button Diverter and Single Lever Handle (Less Showerhead) in Vibrant® Brushed Nickel

  • Fast #
  • Part #KT8977-4L-BN
  • Item #7533326
  • Manufacturer Part #T8977-4L-BN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes trim, showerarm and flange. Valve not included.
  • Customize your shower with a Kohler showerhead
  • Pressure balance provides temperature regulation and anti-scald
  • For use with any KOHLER showerhead (sold separately)
  • Coordinates with Toobi faucets and accessories
  • Includes faceplate with ADA-compliant metal lever handle and push-button diverter
  • Single handle controls both on/off activation and temperature setting
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Toobi®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Depth:
6-1/2 in
Diameter:
6-1/2 in
Escutcheon Height:
6-1/2 in
Escutcheon Width:
6-1/2 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Height:
6-1/2 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
Height:
6-1/2 in
IAPMO Listed -:
No
Material:
Metal
NSF Certified:
No
Number of Handles:
Single Handle
Overall Width:
6-47/50 in
Showerhead Flow Rate:
2 gpm
Spout Type:
Diverter
Trim Only:
Yes
WaterSense Labeled:
No
Width:
6-47/50 in