2 gpm Bath and Shower Trim Kit with Single Lever Handle in Polished Chrome
Toobi® 2 gpm Bath and Shower Trim Kit with Single Lever Handle in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 68-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Air-induction technology maximizes the air/water mix for a powerful even flow
- Three color options included for the showerhead trim ring - white, green and black
- Optimized sprayface features a new nozzle geometry that delivers a more focused coverage of large water droplets that both minimizes wasteful overspray and increases cleaning and hair rinsing performance
- Premium material construction for durability and reliability
- Intended for use with rite-temp or HiFlow rite-temp valves
- Trim only: Requires valve to complete installation
- Flow rate: 2 gpm
- MasterClean™ spray nozzles to prohibit mineral build-up for easy cleaning
- Coordinates with Toobi® faucets and accessories
- Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Toobi®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Height:
- 6-1/2 in
- Escutcheon Width:
- 6-1/2 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 6-1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Handshower
- Flow Rate:
- 2 gpm
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Length:
- 10 in
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Overall Length:
- 10 in
- Overall Width:
- 6-1/2 in
- Pressure - Maximum:
- 80 psi
- Shower Arm Reach:
- 10 in
- Showerhead Flow Rate:
- 2.0 gpm
- Showerhead Function:
- Single
- Spout Reach:
- 10 in
- Trim Only:
- Yes
- WaterSense Labeled:
- Yes
- Width:
- 6-1/2 in