Single Handle Roman Tub Faucet in Vibrant Brushed Nickel

You last purchased this on
 
KOHLER

Toobi® Single Handle Roman Tub Faucet in Vibrant Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Toobi® Single Handle Roman Tub Faucet in Vibrant Brushed Nickel

  • Fast #
  • Part #K8973-7-BN
  • Item #4161741
  • Manufacturer Part #8973-7-BN
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes single-function handshower with 60" length hose
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Single-control deck-mount installation with pull diverter
  • Material: Metal
  • Coordinates with Toobi® faucets and accessories
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Toobi®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Faucet Height:
7-7/16 in
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Handshower
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
7-7/16 in
IAPMO Listed -:
No
Material:
Metal
NSF Certified:
No
Number of Handles:
Single Handle
Spout Height:
7-7/16 in
Trim Only:
No
Tub Spout Reach:
8-13/16 in
WaterSense Labeled:
Yes
Width:
5-7/8 in