Kohler

Toobi® 2 Robe Hook in Polished Chrome

Part #K5670  |  Manufacturer Part #5670-CP

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with Toobi® faucets and accessories

Specifications

ADA Compliant: No

Collection: Toobi®

Depth: 3-3/8 in

Height: 1-11/16 in

IAPMO Listed: No

Installation Type: Wall Mount

Number of Hooks: 2

Projection: 3-3/8 in

Width: 3-3/8 in