Kohler Toobi® 7-1/4 in. Wall Mount Shower Arm in Polished Chrome

K99692-CP

$146.28

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Ships in 1-3 Days

DESCRIPTION

  • Arm reach: 7-1/4"
  • Coordinates with Toobi® faucets and accessories
  • For use with Kohler® showerheads (sold separately)

SPECIFICATIONS

Brand Model Compatibility
K-TS15601-4E-CP Showerhead
Collection
Toobi®
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
Length
7-1/4 in
NSF Certified
No
Spout Reach
7-1/4 in
WaterSense Labeled
No
Width
1-15/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday