Cabinet Knob in Vibrant Brushed Nickel

You last purchased this on
 
KOHLER

Toobi® Cabinet Knob in Vibrant Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Toobi® Cabinet Knob in Vibrant Brushed Nickel

  • Fast #
  • Part #K5675-BN
  • Item #4344914
  • Manufacturer Part #5675-BN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with Toobi® faucets and accessories
  • Premium metal construction for durability
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Toobi®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Handle Type:
Knob
Height:
1-3/16 in
Length:
7/8 in
Material:
Metal
Width:
13/16 in