Drawer Knob in Polished Chrome
Toobi® Drawer Knob in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kohler® finishes resist corrosion and tarnishing
- Coordinates with Toobi® faucets and accessories
- Premium metal construction for durability
Specifications
- ADA Compliant:
- No
- Collection:
- Toobi®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Handle Type:
- Knob
- Height:
- 1-3/16 in
- Length:
- 7/8 in
- Material:
- Metal
- Width:
- 13/16 in