Single Handle Monoblock Bathroom Sink Faucet in Vibrant Brushed Nickel

You last purchased this on
 
KOHLER

Toobi™ Single Handle Monoblock Bathroom Sink Faucet in Vibrant Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Toobi™ Single Handle Monoblock Bathroom Sink Faucet in Vibrant Brushed Nickel

  • Fast #
  • Part #K8959-7-BN
  • Item #4161867
  • Manufacturer Part #8959-7-BN
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Flow rate: 1.2 gpm
  • Three color options included for the bathroom sink spout outlet - white, green and black
  • Single-hole mounting
  • Coordinates with Toobi® accessories
  • Material: Brass
  • Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
  • Kohler® ceramic disc valves exceed industry longevity standards two times for a lifetime of durable performance
  • Flexible connections for easy installation
  • Solid brass construction and exposed pop-up drain without overflow
  • Ceramic disc valves
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Monoblock
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Toobi™
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Deck Plate Included:
No
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
7-15/16 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
7-5/16 in
Spout Type:
Low Arc
Trim Only:
No
WaterSense Labeled:
Yes
Width:
1-5/16 in