Wall Mount Toilet Tissue Holder in Polished Chrome
Toobi® Wall Mount Toilet Tissue Holder in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 120-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Premium metal construction for durability
- Kohler® finishes resist corrosion and tarnishing
- Vertical holder makes changing toilet tissue quick and simple
- Coordinates with Toobi® faucets and accessories
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Toobi®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 6-3/4 in
- IAPMO Listed -:
- No
- Length:
- 5-1/4 in
- Material:
- Metal
- Mount Type:
- Wall
- Pivoting:
- No
- Width:
- 1-11/16 in