Round Closed Towel Ring in Vibrant Brushed Nickel

You last purchased this on
 
KOHLER

Toobi® Round Closed Towel Ring in Vibrant Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Toobi® Round Closed Towel Ring in Vibrant Brushed Nickel

  • Fast #
  • Part #K5671-BN
  • Item #4158772
  • Manufacturer Part #5671-BN
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with Toobi® faucets and accessories
  • Premium metal construction for durability
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Toobi®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Depth:
3-3/8 in
Diameter:
7 in
Height:
7-5/8 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Metal
Mount Type:
Wall
Projection:
3-3/8 in
Ring Type:
Closed
Shape:
Round
Width:
3-3/8 in