Wall Mount Tub and Shower Faucet Trim with Single Lever Handle and Non-Diverter Spout (Less Showerhead) in Polished Chrome
Toobi® Wall Mount Tub and Shower Faucet Trim with Single Lever Handle and Non-Diverter Spout (Less Showerhead) in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes trim, tub spout, and showerarm. Valve not included.
- Customize your shower with a Kohler showerhead
- Pressure balance provides temperature regulation and anti-scald
- For use with any KOHLER showerhead (sold separately)
- Single handle controls both on/off activation and temperature setting
- Three color options included for the bath spout outlet - white, green and black
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Toobi®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 6-1/2 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 6-1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Global
- Spout Reach:
- 6-3/4 in
- Spout Type:
- Non-Diverter
- Trim Only:
- Yes
- Tub Spout Reach:
- 6-3/4 in
- Tub Spout Type:
- Non-diverter
- WaterSense Labeled:
- No
- Width:
- 6-47/50 in