0 items

Kohler River Falls™ Topmount Utility Sink with Faucet Drilling

K6657-3

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Base cabinet width: 27"
  • Includes wire rack and soaking pan
  • Single bowl with integral washboard
  • Three faucet holes

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.1
Bowl Size Single Or Left
21-1/2 in x 14-3/4 in x 14-1/4 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.2
Center Size
8 in
Collection
River Falls™
Color Finish
White
Color Finish Category
Whites
Depth
14-15/16 in
Drain Location
Rear Left
Drain Opening
3-5/8 in
Faucet Installation
3 Hole
IAPMO Listed
No
Installation Type
Self-rimming/Drop-in
Material
Enameled Cast Iron
Number Of Bowls
1
Overall Sink Size
25 in x 22 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday