0 items

Kohler Loure® Towel Ring

K11587

Color Finish

Starting at $109.37
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Premium metal construction
  • Tools and drilling template included

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Loure®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-3/4 in
Height
3-3/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Metal
Width
2-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday