0 items

Kohler Fairfax® Towel Ring

K12165

Color Finish

Starting at $45.81
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with Fairfax® faucets and accessories
  • Kohler® finishes resist corrosion and tarnishing
  • Material: Solid brass

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Fairfax®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-1/4 in
Diameter
7 in
Height
7-5/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
Width
7 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday