0 items

Kohler Coralais® Towel Ring

K13435

Color Finish

Starting at $23.24
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with Coralais® faucets and accessories
  • Easy-to-install template included
  • Kohler® finishes resist corrosion and tarnishing
  • Premium metal construction for durability

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Coralais®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-5/8 in
Diameter
7-1/8 in
Height
7-7/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Metal
Width
7-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday