0 items

Kohler Purist™ Towel Ring

K14441

Color Finish

Starting at $111.76
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 8 7/8" W x 2 13/16" D x 6" H
  • Includes tools to simplify installation
  • Purist
  • Solid brass construction for durability and reliability

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Purist™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-1/2 in
Diameter
2-13/16 in
Height
6 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
Width
8-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday