KOHLER

Traditional 18 in. Grab Bar in Vibrant Brushed Bronze

Part #K11872-BV  |  Manufacturer Part #11872-BV

Color/Finish:
Vibrant® Brushed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Traditional

Color Finish: Vibrant® Brushed Bronze

Color Finish Category: Bronze Tones

Diameter: 1-1/4 in

Height: 2-9/16 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 18 in

Material: Metal

Mount Type: Wall

Width: 2-7/8 in